Shop All Socket Sets
Tekton
1/2" Drive SAE, 11 pcs
Mfr # SHD92105
Zoro # G7733724
original price:
$58.15
2% off
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 11
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Includes (11) Socket Set 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Socket Rail
Product Information
- Brand Tekton
- MFR # SHD92105
- Zoro # G7733724
- UPC # 020209047606
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Deep Socket Set |
SAE or Metric | SAE |
Number of Pieces | 11 |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Includes | (11) Socket Set 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Socket Rail |
Measurement Type | SAE |
Weight | 4.17 lb. |
Description
Hand Drive Socket Set 1/2 In. Drive Deep 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2600 HSS Straight Shank Chucking Reamer (DWRR.2600)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03404)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92103)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm) (SHB90106)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- TEKTON 3/8" Drive SAE, Metric, 47 pcs (SKT15301)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91209)
- BETA Double End Offset Socket Wrench, 8x8mm (009330008)
- Tekton Socket Sets