Shop All Socket Sets
Tekton
1/2" Drive Metric, 15 pcs
Mfr # SHD92106
Zoro # G7733749
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Drive Size 1/2"
- SAE or Metric Metric
- Measurement Type Metric
Product Information
- Brand Tekton
- MFR # SHD92106
- Zoro # G7733749
- UPC # 020209047613
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 15 |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
SAE or Metric | Metric |
Measurement Type | Metric |
Item | Deep Socket Set |
Includes | (15) Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; Socket Rail |
Weight | 5.28 lb. |
Description
Hand Drive Socket Set 1/2 In. Drive Deep 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent (2555P-20)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome (J54118S)
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.) (SKT15101)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92015)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 24-Piece (8-19 mm) (SHD91215)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2400M/12)
- Tekton Socket Sets