Shop All Bit Socket Sets
Tekton
1/2" Drive External Socket Set, SAE, 10 pcs
Mfr # SHD92117
Zoro # G7736603
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Polished Chrome Plated
- SAE or Metric SAE
- Number of Pieces 10
Product Information
- Brand Tekton
- MFR # SHD92117
- Zoro # G7736603
- UPC # 020209047910
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Length | 13.1 in. |
Width | 1.2 in. |
Height | 2 in. |
Details
Measurement Type | SAE |
Finish | Polished Chrome Plated |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) External Star Socket Set E8, E10, E11, E12, E14, E16, E18, E20, E22, E24, Socket Rail |
Item | External Socket Set |
Weight | 1.53 lb. |
Description
Star Bit Socket Set 1/2 Inch Drive Exter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth (DWHT83191)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB24X3)
- LISLE Phillips Screwdriver, 3 (29550)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (SKT25402)
- TEKTON 3/8" Drive Hex Bit Socket Set, SAE, Metric, 36 pcs (SHB91312)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- TEKTON 3/8 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece (#1-#4, 3/16-3/8 in.) (SHB91109)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- TEKTON 1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece (SHB90302)
- BONDHUS ProHold Hex Bits 6In, Metric, 6 pcs (30646)
- Tekton Bit Socket Sets