Shop All Impact Socket Sets
This Product is Discontinued
Tekton
1/2" Drive Deep Impact Socket, Set, (SAE) 6pt, 1/2" Dr, SAE (Discontinued)
Mfr # 4880
Zoro # G8861190
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Includes 14-pc. 1/2 in. drive deep 6-pt. impact sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 in. ; Includes storage case
- Length 18.3 in.
- Width 4.5 in.
Product Information
- Brand Tekton
- MFR # 4880
- Zoro # G8861190
- UPC # 020209048801
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Length | 18.3 in. |
Width | 4.5 in. |
Height | 2.3 in. |
Details
Measurement Type | SAE |
Includes | 14-pc. 1/2 in. drive deep 6-pt. impact sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 in. ; Includes storage case |
Item | Deep Impact Socket,Set,(SAE) 6pt,1/2" Dr |
Weight | 9.65 lb. |
Description
Deep Impact Socket,Set,(SAE) 6pt,1/2 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.