Shop All Socket Adapters
Tekton
1/2" Drive Adapter, SAE
Mfr # SHA24103
Zoro # G7728483
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Weight 0.27 lb.
- Drive Type Beveled
- Width 1.0 in.
Product Information
- Brand Tekton
- MFR # SHA24103
- Zoro # G7728483
- UPC # 020209022887
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Width | 1.0 in. |
Length | 1.8 in. |
Tang Size | 3/4 in. |
Details
SAE or Metric | SAE |
Weight | 0.27 lb. |
Item | Adapter |
Drive Type | Beveled |
Description
Hand Drive Adapter 1/2 Inch Drive (F) x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- CAPRI TOOLS 1/4 in. 1 HP Air Straight Die Grinder, 5.5 in. Extra Long Neck (CP32500-5.5)
- PROTO 3/8 in, 1/2 in Drive, Crowfoot Wrench Polished (J49002KV)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- TEKTON 1/4" Drive Adapter, SAE (SHA04101)
- TEKTON Adapter/Reducer Set, 7-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99019)
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- TEKTON Adapter Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99012)
- TEKTON 3/8" Drive Adapter, SAE (SHA14102)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- GREY PNEUMATIC SKT 3/4" DR 3/4F X 1/2M ADAPTER W/FRICTI (GP3008A)
- Tekton Socket Adapters