Shop All Hand Ratchets
Tekton
1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L
Mfr # SRH33214
Zoro # G1176648
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement 180-Degrees, 9-Position
- Head Style Ultra-Compact
- Overall Length 14-3/32"
- Number of Geared Teeth 90
Product Information
- Brand Tekton
- MFR # SRH33214
- Zoro # G1176648
- UPC # 020209009741
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 14-3/32" |
Length | 14.1 in. |
Width | 1.6 in. |
Head Length | 1.819 in. |
Working Length | 14 in. |
Height | 5.3 in. |
Handle Length | 12.096 in. |
Details
Item | Head Quick-Release Ratchet |
Head Movement | 180-Degrees, 9-Position |
Head Style | Ultra-Compact |
Number of Geared Teeth | 90 |
Features | Bent Handle |
Weight | 1.78 lb. |
Tooth Count | 90 |
Head Sweep | 180° |
Detent Positions | 9 |
Head Thickness | 0.688 in. |
Bend Angle | 20° |
Head & Tang Thickness | 1.329 in. |
Description
Ratchet,1/2 In. Drive x 14 In. Flex Head Quick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- WESTWARD 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (5MX90)
- OTC Thread Chaser, Standard (7402)
- TEKTON 3/8 Inch Drive x 12 Inch Long Ratchet (SRH01112)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- TEKTON 1/2 Inch Drive x 18 Inch Quick-Release Comfort Grip Long Ratchet (SRH12218)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Ratchet (SRH02118)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Black Oxide Finish (J5250HTCBL)
- Tekton Sockets & Ratchets