Shop All Hand Held Punches
Tekton
1/16 Inch Pin Punch
Mfr # 66051
Zoro # G8870692
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in.
- Weight 0.05 lb.
- Width 0.3 in.
Product Information
- Brand Tekton
- MFR # 66051
- Zoro # G8870692
- UPC # 020209660515
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 4 in. |
Width | 0.3 in. |
Details
Item | Pin Punch 1/16" |
Weight | 0.05 lb. |
Description
Pin Punch 1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 3", SS (46A920)
- WESTWARD Square Set, 4 Pc, Body 2, 3, 4, 6 In L (6XY11)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910XL)
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- TEKTON 5/16 Inch Long Alignment Punch (66278)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- TEKTON 3/16 Inch Solid Punch (66075)
- TEKTON 5/16 Inch Solid Punch (66078)
- HOUGEN-OGURA 9/16 in. Round Punch (76569)
- Tekton Hand Held Punches