Shop All Hand Held Punches
Tekton
1/16 Inch Nail Set
Mfr # 65782
Zoro # G8870841
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in.
- Weight 0.09 lb.
- Width 0.4 in.
Product Information
- Brand Tekton
- MFR # 65782
- Zoro # G8870841
- UPC # 020209011744
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 4 in. |
Width | 0.4 in. |
Details
Item | Nail Set,1/16" |
Weight | 0.09 lb. |
Description
Nail Set,1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Bottoming Tap (T/A54117)
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- TEKTON 7/32 Inch Alignment Punch (66176)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- TEKTON 5/16 Inch Pin Punch (66058)
- TEKTON 5/32 Inch Solid Punch (66074)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- Tekton Cutting and Shaping Tools