Shop All Open End Wrenches
Tekton
11/32 Inch Angle Head Open End Wrench
Mfr # WAE83009
Zoro # G1176185
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Material Steel
- Overall Length 5 in.
Product Information
- Brand Tekton
- MFR # WAE83009
- Zoro # G1176185
- UPC # 020209021781
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 in. |
Size | 11/32 in |
Height | 0.2 in. |
Length | 5 in. |
Handle Width | 0.25 in. |
Width | 1.2 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,11/32" Angle Head |
Material | Steel |
Includes | 11/32 Inch Angle Head Open End Wrench |
Head Angle | 30/60 Degrees |
SAE or Metric | SAE |
Head 1 Angle | 30° |
Weight | 0.06 lb. |
Handle Thickness | 0.13 in. |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,11/32 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330158)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- LENOX Utility Knife Utility, 5 1/2 in L (20353-SSRK1)
- TEKTON 1-1/4 Inch Angle Head Open End Wrench (WAE83032)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 13 mm Angle Head Open End Wrench (WAE84013)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- CAPRI TOOLS 38 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11935)
- Tekton Wrenches