Shop All Hex Keys
Tekton
11/16 Inch Flat End Hex L-Key
Mfr # KLX12688
Zoro # G910369768
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Flat end
Product Information
Dimensions
Tip Size | 11/16 in |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Color | Black |
Item | L-Key |
Features | Flat end |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon 1/4 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 5 pk (DMARG1070-P5)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-046-8X)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 37 Pieces 10 mm to 32 mm , Chrome (05003645001)
- PROTO 550S Series Top Chest, 6 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6RD)
- TEKTON 18 mm Flat End Hex L-Key (KLX22180)
- TEKTON 11 mm Flat End Hex L-Key (KLX22110)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- TEKTON 3.5 mm Ball End Hex L-Key (KLX82035)
- TEKTON 19 mm Flat End Hex L-Key (KLX22190)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- Tekton Wrenches