Shop All Crowfoot Socket Wrenches
Tekton
11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm)
Mfr # ORG26411
Zoro # G101928767
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black
- Length (In.) 8.1 in.
- Width (In.) 3.1 in.
- Height (In.) 2.4 in.
Product Information
- Brand Tekton
- MFR # ORG26411
- Zoro # G101928767
- UPC # 20209997390
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Length (In.) | 8.1 in. |
Width (In.) | 3.1 in. |
Height (In.) | 2.4 in. |
Details
Material | Polymer |
Color | Black |
Description
The TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack is custom designed to hold USA-made TEKTON crowfoot wrenches (other brands not compatible). The rack’s compact footprint keeps the crowfoot wrenches easily accessible, without taking up much space. Each slot in the rack has a molded size marking for clear identification. The rack is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991592)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2060)
- IRWIN TOOLS Bi-Metal Safety Blade, 5PK (2088100)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13010)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Flare Nut Crowfoot Wrench (WCF16223)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13021)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13113)
- TEKTON 3/8 Inch Drive x 15/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15224)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13111)
- PROTO 1/2" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5324MCF)
- Tekton Crowfoot Socket Wrenches