Shop All Combination Wrenches
Tekton
10 mm Combination Wrench
Mfr # 18279
Zoro # G8868988
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 6.4 in.
- Number of Points 12
- Includes 10 mm Combination Wrench
- Finish Chrome
Product Information
- Brand Tekton
- MFR # 18279
- Zoro # G8868988
- UPC # 020209182796
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6.4 in. |
Head Size | 10 mm |
Height | 0.4 in. |
Width | 0.9 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 10 mm Combination Wrench |
Finish | Chrome |
Point Style | 12-Point |
Weight | 0.14 lb. |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 10mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.013 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525091)
- DENT FIX EQUIPMENT Hsco Spot Weld Drill Bit, 6.5Mm (DENDF1465)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 7-Piece 6-19 mm (WRB96201)
- QUALTOOL Slotted Power Bit w/ Finder, 1/4 (40-5BF)
- TEKTON 9 mm Stubby Combination Wrench (18064)
- TEKTON 16 mm Stubby Combination Wrench (18072)
- TEKTON 23 mm Combination Wrench (18294)
- TEKTON 10 mm Stubby Combination Wrench (18065)
- TEKTON 13/16 Inch Combination Wrench (18263)
- TEKTON 1 Inch Combination Wrench (18266)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-23MM)
- Tekton Combination Wrenches