Shop All Slip Joint Pliers
Tekton
10 Inch Slip Joint Pliers
Mfr # 37124
Zoro # G8869399
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Handle Type Non Slip Grip
- Features Versatile Jaws, Shear-Type Wire Cutter, Comfortable Handles
- Weight 1 lb.
- Length 10 in.
Product Information
- Brand Tekton
- MFR # 37124
- Zoro # G8869399
- UPC # 020209371244
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 10" |
Length | 10 in. |
Width | 2 in. |
Height | 0.7 in. |
Details
Handle Type | Non Slip Grip |
Features | Versatile Jaws, Shear-Type Wire Cutter, Comfortable Handles |
Item | Slip Joint Pliers 10" |
Weight | 1 lb. |
Description
Slip Joint Pliers 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 2JT Mount Size, Steel (CYX-13 J-2)
- HHIP 3" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4703)
- W R CASE & SONS CUTLERY Sod Buster JR Knife (95)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- TOLSEN 8Slip Joint Pliers Drop Forged Steel, Full Body w/Heat Treatment, Black Finished and Fine Polished (10316)
- Tekton Pliers