Shop All Tongue & Groove Pliers
Tekton
10 Inch Groove Joint Pliers (1-1/2 in. Jaw)
Mfr # 37524
Zoro # G8863570
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles
- Handle Type Non Slip Grip
- Height 0.6 in.
- Width 2.1 in.
Product Information
- Brand Tekton
- MFR # 37524
- Zoro # G8863570
- UPC # 020209375242
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10" |
Height | 0.6 in. |
Width | 2.1 in. |
Length | 10 in. |
Details
Features | Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles |
Handle Type | Non Slip Grip |
Item | Groove Joint Pliers,1-1/2" Jaw 10" |
Weight | 0.93 lb. |
Description
Groove Joint Pliers,1-1/2 In. Jaw 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Belt (N011005)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- KLEIN TOOLS 7 3/4 in Cable Stripper (K1412CAN)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48246)
- TEKTON 7 Inch Groove Joint Pliers (1 in. Jaw) (37523)
- TEKTON 16 Inch Groove Joint Pliers (4-1/4 in. Jaw) (37526)
- TEKTON 13 Inch Groove Joint Pliers (2-5/8 in. Jaw) (37525)
- KNIPEX Pliers Wrench 12 (86 03 300)
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 T BKA)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (GS-1X)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- Tekton Tongue & Groove Pliers