Shop All Slip Joint Pliers
Tekton
10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw)
Mfr # PGA16010
Zoro # G8866063
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.2"
- Handle Type Rounded Non Slip Grip
- Features Angled Teeth, Adjustable Jaw, Comfortable Handles
- Length 10.2 in.
- Height 0.7 in.
Product Information
- Brand Tekton
- MFR # PGA16010
- Zoro # G8866063
- UPC # 020209160107
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 10.2" |
Length | 10.2 in. |
Height | 0.7 in. |
Width | 2.1 in. |
Details
Handle Type | Rounded Non Slip Grip |
Item | Angle Nose Slip Joint Pliers 10" |
Features | Angled Teeth, Adjustable Jaw, Comfortable Handles |
Weight | 0.89 lb. |
Jaw Capacity | 2 in. |
Description
Angle Nose Slip Joint Pliers 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle- Top (23803R)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- KLEIN TOOLS 13-Inch Flexible Fish Tape Leader (50350)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- Tekton Pliers