Shop All Locking Pliers
Tekton
10 in Curved Jaw Locking Plier
Mfr # PLK10010
Zoro # G8867113
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.48 in.
- Material Chrome Molybdenum Steel
- Overall Length 10"
Product Information
- Brand Tekton
- MFR # PLK10010
- Zoro # G8867113
- UPC # 020209009284
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.48 in. |
Overall Length | 10" |
Length | 9.1 in. |
Maximum Adjusted Length | 10 in. |
Width | 2.6 in. |
Height | 0.9 in. |
Through Hole Diameter | 0.273 in. |
Adjustment Knob Length | 0.67 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Curved Jaw |
Item | Curved Jaw Locking Pliers 10" |
Jaw Capacity (Hex) | 1 in. |
Weight | 1.22 lb. |
Jaw Capacity (Round) | 1-3/8 in. |
Jaw Capacity (Flat) | 1/4 in. |
Description
Curved Jaw Locking Pliers 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 5/8 in L (J54415/16XL)
- GREY PNEUMATIC SKT 1/2" DRIVE X 11/16" HEX DRIVER 6" LE (GP29226F)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/2 (E-12588)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160600)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (302L3-7R)
- Tekton Locking Pliers