Shop All Chisels
Tekton
1 Inch Long Cold Chisel
Mfr # 66209
Zoro # G8870290
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.1 in.
- Weight 2.07 lb.
- Width 1 in.
- Height 0.9 in.
Product Information
Dimensions
Length | 12.1 in. |
Width | 1 in. |
Height | 0.9 in. |
Details
Item | Long Cold Chisel 1" |
Weight | 2.07 lb. |
Description
Long Cold Chisel 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- STARRETT Radius Gage (167-1/32)
- V-8 TOOLS Jumbo Angle Wrench Set, 1-5/16 - 2", 10pcs (9810)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON 1/4 Inch Cold Chisel (66001)
- TEKTON 1/2 Inch Cold Chisel (66005)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- TEKTON 3/8 Inch Cold Chisel (66003)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- Tekton Chisels