Shop All Chisels
Tekton
1 Inch Cold Chisel
Mfr # 66009
Zoro # G8870939
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in.
- Width 0.9 in.
- Weight 1.29 lb.
Product Information
Dimensions
Length | 8 in. |
Width | 0.9 in. |
Details
Item | Cold Chisel 1" |
Weight | 1.29 lb. |
Description
When it comes to chisels, the Tekton 66009 1 Inch Cold Chisel is definitely one you will want on hand. It is designed with a sharp point and blade edge for easy penetration. This 8 in. cold chisel has a width of 0.9 in.. The Tekton 66009 1 Inch Cold Chisel will make quick work of any number of tasks around your home or job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- VERSADRIVE HMT HSS-Cobalt Drill Bit 10.2mm M12 Tap Size (209010-0102)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- HHIP M10 X 1.50 7 Piece Transfer Screw Set (3601-1010)
- TEKTON 1 Inch Long Cold Chisel (66209)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- TEKTON 3/8 Inch Cold Chisel (66003)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- TEKTON 1/4 Inch Cold Chisel (66001)
- MAYHEW 1/4"X5" COLD CHISEL (10200)
- Tekton Chisels