Shop All Combination Wrenches
Tekton
1-1/8 x 1-1/4 Inch 45-Degree Offset Box End Wrench
Mfr # WBE23329
Zoro # G8861802
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Includes 1-1/8 Inch x 1-1/4 Inch 45-Degree Offset Box End Wrench
- Head Size 1-1/8" x 1-1/4"
- Finish Chrome
- Number of Points 12
Product Information
- Brand Tekton
- MFR # WBE23329
- Zoro # G8861802
- UPC # 020209233290
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1-1/8" x 1-1/4" |
Overall Length | 14.7 in. |
Width | 1.8 in. |
Height | 3.9 in. |
Details
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Includes | 1-1/8 Inch x 1-1/4 Inch 45-Degree Offset Box End Wrench |
Finish | Chrome |
Number of Points | 12 |
Weight | 1.31 lb. |
Head Offset Angle | 45° |
Measurement Type | SAE |
Description
OffSet BoxEnd Wrn,1-1/8 In.x1-1/4 In. 45 Deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- POWERBUILT 1/2" Drive 30Mm Impact Socket (647446)
- TEKTON 1-1/8 Inch Combination Wrench (18268)
- TEKTON 1-9/16 Inch Combination Wrench (WCB23040)
- TEKTON 11/32 Inch Stubby Combination Wrench (18044)
- TEKTON 1-5/16 Inch Combination Wrench (WCB23033)
- TEKTON 11/32 Inch Combination Wrench (18254)
- TEKTON 7/8 Inch Combination Wrench (18264)
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- Tekton Combination Wrenches