Shop All Open End Wrenches
Tekton
1-15/16 Inch Angle Head Open End Wrench
Mfr # WAE83049
Zoro # G4060503
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 1-15/16 in; 1-15/16 in
Product Information
- Brand Tekton
- MFR # WAE83049
- Zoro # G4060503
- UPC # 020209055755
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 1-15/16 in; 1-15/16 in |
Details
Item | Angle Head Open End Wrench,1-15/16" |
SAE or Metric | SAE |
Description
Angle Head Open End Wrench,1-15/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Forged U Clamp, 10 in. (33923)
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- PRIME-LINE 250MM 10 in. Scaffold Level w/Magnetic Base, Aluminum Construction Single Pack (PPL250M)
- CRESCENT LUFKIN 3/8" x 50' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT50)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 32 mm Angle Head Open End Wrench (WAE84032)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- Tekton Open End Wrenches