Shop All Combination Wrenches
Tekton
1-1/4 Inch Combination Wrench
Mfr # 18271
Zoro # G8868382
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Number of Points 12
- Overall Length 16.9 in.
- Includes 1-1/4 Inch Combination Wrench
Product Information
- Brand Tekton
- MFR # 18271
- Zoro # G8868382
- UPC # 020209182710
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 16.9 in. |
Head Size | 1-1/4 in |
Height | 1 in. |
Width | 2.6 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Number of Points | 12 |
Includes | 1-1/4 Inch Combination Wrench |
Weight | 1.95 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Description
Combination Wrench 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55363)
- RAMSET DRIVE PINS 1-1/2""L (00804)
- KO-KEN Extension Bar 150mm 3/8 Sq. Drive (3760-150)
- TEKTON 32 mm Combination Wrench (WCB24032)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- TEKTON 15/16 Inch Combination Wrench (18265)
- TEKTON 19 mm Combination Wrench (18289)
- TEKTON 34 mm Combination Wrench (WCB24034)
- TEKTON 15 mm Stubby Combination Wrench (18071)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31148)
- Tekton Wrenches