Shop All Open End Wrenches
Tekton
1-1/4 Inch Angle Head Open End Wrench
Mfr # WAE83032
Zoro # G1176036
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Head Angle 30/60 Degrees
- Includes 1-1/4 Inch Angle Head Open End Wrench
Product Information
- Brand Tekton
- MFR # WAE83032
- Zoro # G1176036
- UPC # 020209021934
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/4 in |
Overall Length | 12.2 in. |
Length | 12.2 in. |
Handle Width | 0.84 in. |
Width | 4.2 in. |
Height | 0.4 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,1-1/4" Angle Head |
Insulated | No |
Head Angle | 30/60 Degrees |
Includes | 1-1/4 Inch Angle Head Open End Wrench |
Material | Steel |
SAE or Metric | SAE |
Weight | 1.15 lb. |
Head 2 Angle | 60° |
Head 1 Angle | 30° |
Handle Thickness | 0.27 in. |
Description
Open End Angle Wrench,1-1/4 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 17/64 (44417)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 1-1/16 Inch Angle Head Open End Wrench (WAE83027)
- TEKTON 15/16 Inch Angle Head Open End Wrench (WAE83024)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- Tekton Open End Wrenches