Shop All Open End Wrenches
Tekton
1-1/16 Inch Angle Head Open End Wrench
Mfr # WAE83027
Zoro # G1176063
product price: $27.00
/ea
$27.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Overall Length 10.6 in.
- Includes 1-1/16 Inch Angle Head Open End Wrench
Product Information
- Brand Tekton
- MFR # WAE83027
- Zoro # G1176063
- UPC # 020209021903
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 10.6 in. |
Size | 1-1/16 in |
Width | 3.6 in. |
Handle Width | 0.73 in. |
Height | 0.4 in. |
Length | 10.6 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,1-1/16" Angle Head |
Insulated | No |
Includes | 1-1/16 Inch Angle Head Open End Wrench |
SAE or Metric | SAE |
Material | Steel |
Head Angle | 30/60 Degrees |
Handle Thickness | 0.26 in. |
Head 2 Angle | 60° |
Head 1 Angle | 30° |
Weight | 0.83 lb. |
Description
Open End Angle Wrench,1-1/16 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16" Thunderbolt Black Oxide Drill Bit (48-89-2734)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- MORSE 1-3/8" Carbide Grit Hole Saw (MHSG22)
- HYDE Adhesive Fiberglass Joint Tape, 2"x50 ft. (09062)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 32 mm Angle Head Open End Wrench (WAE84032)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- Tekton Wrenches