Shop All Wood Screws
Teks
Wood Screw, #12, Zinc Plated Steel
Mfr # 21427
Zoro # G607686031
product price: $52.19
/ea
Sold in multiples of 3 for $156.57
$156.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Teks
- MFR # 21427
- Zoro # G607686031
- UPC # 92097214279
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
For corrugated panels to metal Approved for treated lumber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.120.0070)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461900)
- VAST Spring Nut, 1/2"-13, Hot Dipped Galvanized Finish, 100 PK (V200 1/2G-100)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.50, Plain 18-8 Stainless Steel (3520-10.00K)
- TEKS Wood Screw, #12, Zinc Plated Steel (21412)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- TEKS Wood Screw, #12, 2, Zinc Steel 50 PK (21416)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive (21418)
- TEKS Wood Screw, #12, 3/4/2024, Zinc Steel Hex Drive, 90 PK (21408)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- Teks Wood Screws