Shop All Wood Screws
Teks
Wood Screw, #12, Zinc Plated Steel
Mfr # 21412
Zoro # G207686028
product price: $21.45
/ea
Sold in multiples of 4 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Teks
- MFR # 21412
- Zoro # G207686028
- UPC # 92097214125
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Selfsealing neoprene washer for waterproof applications Premium finish provides exceptional corrosion resistance in harsh outdoor environments For metaltometal 2622 ga or metaltowood applications Applications attaching roofing and wall panels to steel framing, roofing panels over insulation to wood structure, pole barn construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.7200)
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01010.160.0180)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 3/4 in, Internal 5/16 in to 13/16 in, Steel (NES1017)
- TURBO CLIP BY AVON PLASTICS 89280 Narrow Gap Universal Hidden Deck Fasteners, (1 Box Of 800) (89280)
- TEKS Wood Screw, #12, 3/4/2024, Zinc Steel Hex Drive, 90 PK (21408)
- TEKS Wood Screw, #12, 2, Zinc Steel 50 PK (21416)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive (21418)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 20 PK (66181)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0250)
- Teks Self-Tapping Screws