Shop All Wood Screws
Teks
Wood Screw, #12, 2, Zinc Steel 50 PK
Mfr # 21416
Zoro # G208611098
product price: $31.39
/pk 50, $0.63/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #12
- Fastener Length 2
- Material Steel
- Finish Zinc
Product Information
- Brand Teks
- MFR # 21416
- Zoro # G208611098
- UPC # 92097214163
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 |
Details
Material | Steel |
Finish | Zinc |
Item | Wood Screw |
Description
Engineered drill point and flute pilot section helps remove material efficiently and sizes the hole for threads. Screws tap their own threads. No pre-drilling necessary. Resist corrosion for durability and include self-sealing neoprene washers for convenience. Includes 50 screws with self-sealing neoprene washers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Triple-Grip Screw Anchor, Nylon, 8 PK (173R)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1/2" (RF260)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.011.0043)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive (21418)
- TEKS Wood Screw, #12, Zinc Plated Steel (21412)
- TEKS Wood Screw, #12, 3/4/2024, Zinc Steel Hex Drive, 90 PK (21408)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79302)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- Teks Self-Tapping Screws