Shop All Sheet Metal Screws
Teks
Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK
Mfr # 21400
Zoro # G1933903
original price:
$19.19
3% off
new price: $18.59
/pk 120, $0.15/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Materials for Use With Metal, Wood
Product Information
- Brand Teks
- MFR # 21400
- Zoro # G1933903
- UPC # 92097214002
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Description
Teks #9 x 1 in. Fine Steel Hex-Head Sharp Point Roofing Screws (120-Pack) provide secure metal-to-wood fastening with strong holding power without the need to pre-drill. The sharp self-piercing point is ideal for fastening corrugated roofing panels to wood structures. A self-sealing neoprene washer provides a waterproof seal and a premium finish provides exceptional corrosion resistance in harsh outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Assortment, Nylon, 116 PCS (8146)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0026)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP094)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 360 PK (21401)
- TEKS Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK (21406)
- TEKS Sheet Metal Screw, #10 x 1, Zinc Steel 140 PK (21328)
- TEKS Sheet Metal Screw, #12 x 1/1/2002, Zinc Steel 80 PK (21344)
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 180 PK (21312)
- TEKS Sheet Metal Screw, #10 x 1/4/2009, Zinc Steel 300 PK (21381)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0025)
- Teks Self-Tapping Screws