Shop All Sheet Metal Screws
Teks
Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK
Mfr # 21406
Zoro # G805673550
product price: $55.99
/pk 400, $0.14/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Materials for Use With Metal, Wood
- Head Dia. #9
Product Information
- Brand Teks
- MFR # 21406
- Zoro # G805673550
- UPC # 92097214064
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Head Dia. | #9 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Description
Teks Roofing Screws provide secure fastening with strong holding power, without the need to pre-drill. The self-sealing neoprene washer provides a waterproof seal. The premium finish provides exceptional corrosion resistance in harsh outdoor environments. Teks Roofing Screws are ideal for attaching roofing and wall panels to steel and wood framing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71042)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15283GA)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 360 PK (21401)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- TEKS Sheet Metal Screw, #10 x 1/4/2009, Zinc Steel 300 PK (21381)
- TEKS Sheet Metal Screw, #10 x 1/1/2002, Zinc Steel 90 PK (21332******)
- TEKS Sheet Metal Screw, #12 x 1/1/2002, Zinc Steel 80 PK (21344)
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 240 PK (21364)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0150)
- Teks Self-Tapping Screws