Shop All Sheet Metal Screws
Teks
Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 180 PK
Mfr # 21312
Zoro # G508611071
product price: $18.99
/pk 180, $0.11/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Product Information
- Brand Teks
- MFR # 21312
- Zoro # G508611071
- UPC # 92097213128
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4/2024 |
Details
Material | Steel |
Finish | Zinc |
Item | Sheet Metal Screw |
Description
For metal-to-metal fastening. The zinc-plated screws feature a drill point and flute to help remove material and size holes for threads. Install using a standard screw gun not included and a 1/4 in. hex drive bit not included. No pre-drilling required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 10 ga, 355 PK (13050616)
- J.W. WINCO Slotted Spanner Lock Nut, M58-1.50, Steel, Class 5, Blackened (580XSNA)
- ASTRO PNEUMATIC Rivet Nut, 5/16"-18 Thread Size, Steel (AORN516)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-16CN240)
- TEKS Sheet Metal Screw, #10 x 1, Zinc Steel 140 PK (21328)
- TEKS Sheet Metal Screw, #10 x 3/4/2024, Zinc Steel 150 PK (21320)
- TEKS Sheet Metal Screw, #10 x 1/1/2002, Zinc Steel 90 PK (21332******)
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 240 PK (21364)
- TEKS Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK (21406)
- TEKS Sheet Metal Screw, #10 x 1/4/2009, Zinc Steel 300 PK (21381)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- Teks Self-Tapping Screws