Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK
Mfr # 1019000
Zoro # G4989923
original price:
$138.81
21% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Climaseal
Product Information
- Brand Teks
- MFR # 1019000
- Zoro # G4989923
- UPC # 092097921726
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 1/4 in |
Drive Size | 3/8 in |
Drill Point Size | 3 |
Hex Width | 0.375 in |
Head Dia. | 0.563 in |
Head Height | 0.23 in |
Drill Tip Length | 1/2 in |
Maximum Head Width | 0.375 in |
Minimum Head Width | 0.375 in |
Washer Outside Diameter | 0.5 in |
Head Width | 0.375 in |
Dia./Thread Size | 1/4" |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/4 in, Drill Point Size 3, Drill Tip Length 1/2 in, Maximum Drilling Thickness 0.21 in, Head Width 0.375 in, Head Height 0.23 in, Washer Outside Diameter 0.5 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Hex Head Hex Drive, 50 PK (53628)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0125)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1160000)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- TEKS Self-Drilling Screw, 1/4" x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1554000)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- TEKS ROOFING SCREW #9X1-1/2in. 100PK (21414)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- SENCO Self-Drilling Screw, 1 3/4 in, Zinc Yellow Steel Flat Head Hex Drive, 1000 PK (12G175YKLFAX)
- Teks Self-Drilling Screws