Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK
Mfr # 1009000
Zoro # G4990806
product price: $142.99
/pk 500, $0.29/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Product Information
- Brand Teks
- MFR # 1009000
- Zoro # G4990806
- UPC # 092097921689
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Hex Width | 0.313 in |
Head Dia. | 0.563 in |
Head Height | 0.19 in |
Drill Point Size | 3 |
Head Width | 0.313 in |
Maximum Head Width | 0.313 in |
Washer Outside Diameter | 0.415 in |
Drill Tip Length | 7/16 in |
Minimum Head Width | 0.313 in |
Dia./Thread Size | #12 |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.19 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00982)
- ABB 1/2 PVC LOCKNUTS, 5PK (LT9LDR)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC1216.1-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-0)
- TEKS Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1029000)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1167253)
- TEKS Self-Drilling Screw, 1/4" x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1554000)
- TEKS Self-Drilling Screw, #8 x 1/5/2008, Zinc Steel Truss Head 120 PK (21516)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1399000)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21322)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- Teks Self-Drilling Screws