Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #12 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK
Mfr # 1404000
Zoro # G4990212
product price: $83.29
/pk 250, $0.33/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Product Information
- Brand Teks
- MFR # 1404000
- Zoro # G4990212
- UPC # 092097922723
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Head Dia. | 0.415 in |
Head Height | 0.19 in |
Drill Point Size | 2 |
Dia./Thread Size | #12 |
Hex Width | 0.313 in |
Drill Tip Length | 7/16 in |
Washer Outside Diameter | 0.415 in |
Head Width | 0.313 in |
Maximum Head Width | 0.313 in |
Minimum Head Width | 0.313 in |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.19 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.075.0500)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.080.1000)
- M-D Common Nail, 1-1/4 in L, 3D (21501)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- TEKS Self-Drilling Screw, #12 x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1553000)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- TEKS Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Truss Head Phillips Drive (21516)
- TEKS Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21358)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3764KW)
- Teks Self-Tapping Screws