Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK
Mfr # 1127000
Zoro # G4990133
original price:
$83.09
14% off
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 5/8 in
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Product Information
- Brand Teks
- MFR # 1127000
- Zoro # G4990133
- UPC # 092097922259
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | 5/16 in |
Head Height | 0.172 in |
Head Dia. | 0.415 in |
Hex Width | 0.313 in |
Drill Point Size | 3 |
Drill Tip Length | 23/64 in |
Washer Outside Diameter | 0.4 in |
Minimum Head Width | 0.313 in |
Maximum Head Width | 0.313 in |
Head Width | 0.313 in |
Dia./Thread Size | #10 |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 5/8 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.175 in, Head Width 0.313 in, Head Height 0.172 in, Washer Outside Diameter 0.4 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (151310)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish (Z9930SS)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1404000)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1165253)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1150000)
- TEKS Self-Drilling Screw, 1/4" x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1147000)
- TEKS Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1140000)
- TEKS Self-Drilling Screw, #12 x 2/3/2004, Zinc Steel Flat Head 40 PK (21384)
- Teks Self-Tapping Screws