Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 21322
Zoro # G407455110
product price: $43.99
/ea
Sold in multiples of 3 for $131.97
$131.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Teks
- MFR # 21322
- Zoro # G407455110
- UPC # 92097213227
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (0604CSFL)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00013)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74353)
- TEKS Self-Drilling Screw, #8 x 1, Zinc Steel Truss Head Phillips Drive, 170 PK (21508)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1123000)
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1308000)
- TEKS Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK (1552500)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK (1821200)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (B31810.016.0050)
- Teks Self-Tapping Screws