Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK
Mfr # 1821200
Zoro # G4990124
product price: $67.55
/pk 500, $0.14/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Teks
- MFR # 1821200
- Zoro # G4990124
- UPC # 092097922914
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Drill Point Size | 3 |
Hex Width | 0.313 in |
Head Height | 0.205 in |
Head Dia. | 0.415 in |
Maximum Head Width | 0.313 in |
Minimum Head Width | 0.313 in |
Washer Outside Diameter | 0.435 in |
Head Width | 0.313 in |
Drill Tip Length | 23/64 in |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.175 in, Head Width 0.313 in, Head Height 0.205 in, Washer Outside Diameter 0.435 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in, Application HVAC Applications, Vibration Resistance, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (70A0616P-EA-100)
- ARMOR COAT Hex Nut, 7/16"-20, Grade 8 (UST236018)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121730)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.05801803.PL.DAR)
- TEKS Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1072000)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1128000)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1376000)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1150000)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK (12216PK)
- Teks Self-Tapping Screws