Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK
Mfr # 1107000
Zoro # G4992452
product price: $84.69
/pk 500, $0.17/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal
Product Information
- Brand Teks
- MFR # 1107000
- Zoro # G4992452
- UPC # 092097922211
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Dia. | 0.415 in |
Drill Point Size | 1 |
Head Height | 0.172 in |
Hex Width | 0.313 in |
Head Width | 0.313 in |
Maximum Head Width | 0.313 in |
Minimum Head Width | 0.313 in |
Washer Outside Diameter | 0.4 in |
Drill Tip Length | 9/32 in |
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 1, Drill Tip Length 9/32 in, Maximum Drilling Thickness 0.095 in, Head Width 0.313 in, Head Height 0.172 in, Washer Outside Diameter 0.4 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in, Application Steel to Steel, Head Color Silver, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0250075-100P)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0016)
- SIMPSON STRONG-TIE 3 Stud ShoeScrews (HSS2-2-SDS3)
- PRO-FIT Drywall Screw, #10 x 4 in, Phillips Drive (0286204)
- TEKS Self-Drilling Screw, #12 x 7/8 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1088000)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1157000)
- TEKS Self-Drilling Screw, 1/4" x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1147000)
- TEKS Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Truss Head Phillips Drive (21512)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- Teks Self-Drilling Screws