Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 21328
Zoro # G607455125
product price: $14.49
/ea
Sold in multiples of 4 for $57.96
$57.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Teks
- MFR # 21328
- Zoro # G607455125
- UPC # 92097213289
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG700808305)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11352.062.0001)
- TE-CO Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK (42105)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., Aluminum Body, 250 PK (MGP90-E6-10-MCT)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1165253)
- TEKS Self-Drilling Screw, #10 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1131000)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1428000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1150000)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21524)
- TEKS Self-Drilling Screw, #12 x 2 1/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1092000)
- ZORO SELECT Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0125)
- Teks Self-Tapping Screws