Shop All Machine Screws
Teks
#10 x 1-7/16 in Phillips Flat Machine Screw
Mfr # 21380
Zoro # G207388922
product price: $18.99
/ea
Sold in multiples of 6 for $113.94
$113.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1-7/16 in
Product Information
- Brand Teks
- MFR # 21380
- Zoro # G207388922
- UPC # 92097213807
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10 |
Fastener Length | 1-7/16 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Item | Machine Screw |
Description
Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U08210.037.0350)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69551)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-218)
- TEKS #12 x 2 3/4 in Phillips Flat Machine Screw (21384)
- TEKS Roofing Screw, 12 Thread, Coarse Thread, Hex Drive, Drill Point, Steel, Zinc (21416)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0150)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658173-PG)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-28 X 1/2in Grade 18-8 Stainless Steel 10PK (9001699)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (34766)
- Teks Machine Screws