Shop All Strapping Cutters
Teknika Strapping Systems
HD Strapping Cutter with Grips, 3/8”- 3/4"x.035”
Mfr # H-201
Zoro # G6619664
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.25
- Handle Type Plastic Grip
- Material Drop Forged Steel
- Features Plastic Grips
- Overall Height 12.35
Product Information
- Brand Teknika Strapping Systems
- MFR # H-201
- Zoro # G6619664
- Country of Origin Taiwan, Province of China
- Category Strapping Cutters
Dimensions
Overall Length | 2.25 |
Overall Height | 12.35 |
Overall Width | 1.8 |
Length | 12" |
Width | 1 1/4" |
Size | 1 1/4" |
Details
Handle Type | Plastic Grip |
Material | Drop Forged Steel |
Features | Plastic Grips |
Color | Black and Yellow |
Weight | 2 |
Strapping Guage | .035" |
For Use With | Strapping |
Thickness | .035" |
Description
Best in class heavy duty cutter for strapping up to 1 1/4" (32 mm) width Can be used for Steel/PET/PP strapping PVC grips allows easier handling of the tool All steel constraction significantly prolongs life of the tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- PARTNERS BRAND Anti-Static 2 Mil Gusseted Poly Bags, 24" x 10" x 36", Pink, 200/Case (PBAS2510)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Safety Lock, 3/8”-1 1/4"x.035” (H-268)
- TEKNIKA STRAPPING SYSTEMS HD Cutter for Strapping 3/8" To 1-1/4" (TC-201)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Block Blade, Up to 2”x.050” (H-410)
- BSC PREFERRED Extra Heavy-Duty Steel Strapping Shears (H-601)
- MIP Cutter, Steel Strapping (MIP-2100)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- BIG HORN End Band Cutter (19037)
- Teknika Strapping Systems Strapping Cutters