Teknetics

Teknetics ALPHA-B Alpha 2000 Metal Detector


product price: $211.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Tone Discrimination.
  • Number of Tones: 3
  • Levels of Adjustable Discrimination: 6.
  • Discrimination by Categories.
  • Single Notch Selectable by Category.
  • Adjustable Sensitivity.
  • Battery Life Indicator.
  • Intuitive Menu System.
  • Numerical Depth Readout.
  • 1/8" and 1/4" Headphone Jacks.
  • Rubber-Button Control Interface.
  • 1 Search Mode: Discrimination Mode.
  • All Metals Motion Mode (2nd Derivative).
  • Transmit Frequency: 7.8 kHz.
  • Preset Ground Balance.
  • Concentric 8" Open-Face Coil System.
  • Locking Ring Coil Connector.
  • Power Supply: 9V Alkaline Battery.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.