Shop All Line Voltage Thermostats
Tekmar
Thermostat, Programmable, 1 Stage, 7 Day24V
Mfr # 552
Zoro # G9543340
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Color White
- Height 5"
Product Information
- Brand Tekmar
- MFR # 552
- Zoro # G9543340
- Country of Origin Canada
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Details
Voltage | 24V |
Color | White |
Item | Thermostat,Programmable,1 Stage,7 Day |
Description
Thermostat,Programmable,1 Stage,7 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q345A1305 Intermittent Pilot (Q345A1305)
- MCDONNELL & MILLER Level Control Head (150S-M-MD-HD)
- NU-CALGON Cooling Water Treatment, Ty-Ion C70, 5 gal (7597-05)
- SUPCO Transformer, 20VA, 120/208/240VAC (SXT114)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- CADET MFG WHT SGL Pole Thermostat (8300)
- BROAN Electric Radiant Ceiling Heater (157)
- KING ELECTRIC Thermostat Electronic Programmable 208/240V 22A Sp (ESP230-R)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (3320EX33)
- Tekmar Thermostats