Shop All Furnace and Heater Parts
Tekmar
Tekmar 152 Two Stage Setpoint Control
Mfr # 152
Zoro # G202660740
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4 in
- Width 2-7/8 in
- Standards CSA C US, meets class B: ICES & FCC Part 15
- Depth 7/8 in
Product Information
- Brand Tekmar
- MFR # 152
- Zoro # G202660740
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 4-3/4 in |
Width | 2-7/8 in |
Depth | 7/8 in |
Details
Standards | CSA C US, meets class B: ICES & FCC Part 15 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- LASKO BOX FAN 20"" 3SPD BASIC (3733)
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- TEKMAR Tekmar 076 Indoor Sensor - 10K (076)
- TEKMAR Tekmar 071 Universal Sensor With 1' Wire (071)
- TEKMAR 054 Room Temperature Unit (054)
- TEKMAR 078 Universal Sensor (078)
- TEKMAR 077 Indoor Sensor (077)
- TEKMAR Tekmar 361 Mixing Control - Variable Speed, 240V Relay (361)
- TELEDYNE LAARS Temperature Control (RE0093200)
- Tekmar Furnace and Heater Parts