Shop All Furnace and Heater Parts
Tekmar
Tekmar 132 Pump Sequencer - Stand-By, 2 Stage
Mfr # 132
Zoro # G702660776
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-5/8 in
- Width 7-9/16 in
- Depth 2-13/16 in
- Standards CSA C US, meets class B: ICES and FCC Part 15
Product Information
- Brand Tekmar
- MFR # 132
- Zoro # G702660776
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 6-5/8 in |
Width | 7-9/16 in |
Depth | 2-13/16 in |
Details
Standards | CSA C US, meets class B: ICES and FCC Part 15 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Impact Filter (98593)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG20)
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- EVERPURE Replacement Bowl - 10" For - Part# 153194 (153194)
- TEKMAR Tekmar 361 Mixing Control - Variable Speed, 240V Relay (361)
- TEKMAR 079 Floor Sensor 10 Ft. 316 (079)
- TEKMAR Tekmar 076 Indoor Sensor - 10K (076)
- TEKMAR Tekmar 070 Outdoor Sensor - 10K (070)
- TEKMAR 261 Two Stage Boiler Control (261)
- TEKMAR 078 Universal Sensor (078)
- YORK Spark Ignitor and Cable (S1-025-29010-000)
- Tekmar Furnace and Heater Parts