Shop All Line Voltage Thermostats
Tekmar
Heat Thermostat, 1 Stage24V
Mfr # 532
Zoro # G9542957
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Color White
- Height 3-11/16"
Product Information
- Brand Tekmar
- MFR # 532
- Zoro # G9542957
- UPC # 00779655053203
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 3-11/16" |
Details
Voltage | 24V |
Color | White |
Item | Heat Thermostat,1 Stage |
Description
Heat Thermostat,1 Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 9.75 X 25.75, White, Steel (4MJR7)
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- DAYTON Motor (22YH23)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- TEKMAR Thermostat, Programmable, 1 Stage, 7 Day24V (552)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- TRUE Thermostat Control, 6" W, 4" L, 9" H (959268)
- COLUMBUS ELECTRIC Attic Fan Thermostat, Close on Rise, SPST (1A22-7)
- MEARS Heat Modulating Thermostat, Two Stage each 22 amp. (M600M)
- Tekmar Line Voltage Thermostats