Shop All Furnace and Heater Parts
Tekmar
260 One Stage Boiler & Dhw
Mfr # 260
Zoro # G7045465
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-5/8 in
- Width 7-9/16 in
- Depth 2-13/16 in
- Standards CSA C US, meets class B: ICES & FCC Part 15
Product Information
- Brand Tekmar
- MFR # 260
- Zoro # G7045465
- UPC # 779655026009
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 6-5/8 in |
Width | 7-9/16 in |
Depth | 2-13/16 in |
Details
Standards | CSA C US, meets class B: ICES & FCC Part 15 |
Description
260 One Stage Boiler & Dhw Control Includes An Outdoor & Universal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- ANTHONY Door Gasket, 23-3/16" x 73-1/16" (02-14160-2013)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., 25 Feet (RFRB-1000-025)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- TEKMAR Tekmar 356 Mixing Control - Variable Speed, 120V Relay (356)
- TEKMAR 261 Two Stage Boiler Control (261)
- TEKMAR 078 Universal Sensor (078)
- TEKMAR 150 1 Stage Setpoint Control (150)
- TEKMAR 054 Room Temperature Unit (054)
- TEKMAR Tekmar 132 Pump Sequencer - Stand-By, 2 Stage (132)
- TSURUMI Casing Cover (200-201-250)
- Tekmar Furnace and Heater Parts