Shop All Nylon Pipe Fittings
Tefen
Female Pipe Couplings, 1/4", PK3
Mfr # 40657
Zoro # G1237234
product price: $8.15
/pk 3, $2.72/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nylon
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/4"
Product Information
- Brand Tefen
- MFR # 40657
- Zoro # G1237234
- UPC # 662633406576
- Country of Origin United States
- Category Nylon Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hose Inside Dia. (In.) | 1/4 in |
Details
Pipe Fitting Material | Nylon |
Basic Pipe Fitting Material | Plastic |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Item | Female Pipe Couplings |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide |
Material of Construction | Nylon |
Product Type | Pipe Couplings |
Material | Nylon |
End 1 Thread Gender | Female |
End 2 Thread Gender | Female |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Female Pipe Couplings, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Thread Gender Female, End 2 Thread Gender Female, Product Type Pipe Couplings, Material Nylon, For Use With 1/4 in Flex Hose Systems, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever (9169-L-BV)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/8" x 1/4", Schedule 80, 300 psi Max Pressure (RB038-025)
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- TOTO Thermo Valve Assy Tstar Tstdr (THU4367R)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- TEFEN Female Pipe Reducers, 1/4 to 1/8", PK3 (40655)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- TEFEN Hex Threaded Plug, 1/8" NPT (12022102003)
- SUR&R 3/8 Nylon To Nylon Compression (2) (K065)
- ANDERSON METALS Plug Nylon Mpt 3/8 In (53621-06)
- Tefen Nylon Pipe Fittings