Shop All Sprayer Accessories
Teejet
Turbo TeeJet Nozzle
Mfr # TT110015-VP
Zoro # G102694357
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.02
- Height 0.5
- Width 0.5
- Length 0.7
Product Information
- Brand Teejet
- MFR # TT110015-VP
- Zoro # G102694357
- UPC # 736354908272
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.02 |
Height | 0.5 |
Width | 0.5 |
Length | 0.7 |
Description
TeeJet is the world leader in sprayer components. I'll tell you what, they have definitely set the standard when it comes to a nozzle that minimizes both drift and clogging. Now you have the convenience of ordering these game-changing TeeJet nozzles from the leader in outdoor gear, Gempler's.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Sprocket Needle Bearing 2 x 10.8 mm INA (37501)
- SEYMOUR MIDWEST Brush Cutter, Heavy Duty (87610)
- WINEGARD Winegard RP-6200 Ivory - Directional Handle (RP-6200)
- EGO Backpack Blower, 600 cfm, 145 mph, 56 V (LB6000)
- TEEJET TeeJet Air Induction Nozzles -- XR Flat Spray Tip (AIXR11003VP)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8008VS)
- TEEJET TeeJet AIC Flat Spray Tip (AIC11010-VS)
- TEEJET TeeJet Air Induction Nozzles -- XR Flat Spray Tip (AIXR11005VP)
- TEEJET TriggerJet Spray Gun (50800-21-AL-300)
- TEEJET Conejet Tip, PK4 (PK-TX-12)
- TEEJET Vari-Spacing Clamps (QJ111-3/4)
- Teejet Sprayer Accessories