Shop All Sprayer Accessories
Teejet
TriggerJet Spray Gun
Mfr # 50800-21-AL-406
Zoro # G402710665
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.6
- Outside Diameter 0.4
- Length 30.5
- Width 2.3
Product Information
- Brand Teejet
- MFR # 50800-21-AL-406
- Zoro # G402710665
- UPC # 736354196242
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Height | 1.6 |
Outside Diameter | 0.4 |
Length | 30.5 |
Width | 2.3 |
Description
This TeeJet TriggerJet® spray gun provides the extra reach you sometimes need around the landscape, nursery or greenhouse. Plus, its lightweight design is ideal for use with backpack, canister or other low-pressure sprayers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE MILL Sunshine Mills 02916 6 lbs. Pean Butter Biscuit (188682)
- RED BRAND Fence Electric 14Ga 1/2Mi (85611)
- BRIGGS & STRATTON SWITCH-OIL PRESSURE (697049)
- CHAPIN Nozzle, Brass, 0.5 gpm (6-5797)
- TEEJET Even Flat Spray Tip, 80 Deg, PK4 (PK-TP8003)
- TEEJET Nylon Line Strainer, 50 Mesh, 3/4" and 1" (CP16903-4-SSPP)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP80015VP)
- TEEJET Water-Sensitive Spray Cards (20301-2N)
- TEEJET Quick Dry Boom Nozzle Body Assemblies (18636-112-406-NYB)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8004VS)
- FIMCO Double Hose Shank, 3/8", PK2 (7771948)
- Teejet Sprayer Accessories