Shop All Sprayer Accessories
Teejet
TEEJET 80° Extended-Range Flat Spray Nozzle
Mfr # XR8004VS
Zoro # G402694613
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.25
- Length 0.3
- Height 0.3
- Width 0.3
Product Information
- Brand Teejet
- MFR # XR8004VS
- Zoro # G402694613
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.25 |
Length | 0.3 |
Height | 0.3 |
Width | 0.3 |
Description
A TeeJet Extended-Range Flat Spray Nozzle provides three pressure options that let you control drop size for customized spraying.
Lower Pressures (15-20 psi): Produce larger spray droplets and reduce drift while still providing uniform coverage along the boom
Medium Pressures (20-30 psi): Produce medium-sized droplets for good surface coverage and less drift
Higher Pressures (30-60 psi): Produce smaller droplets for better coverage
Lower Pressures (15-20 psi): Produce larger spray droplets and reduce drift while still providing uniform coverage along the boom
Medium Pressures (20-30 psi): Produce medium-sized droplets for good surface coverage and less drift
Higher Pressures (30-60 psi): Produce smaller droplets for better coverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Shurflo Twist-On Strainer - 1/2" Fpt x 1/2" Barb (255.323)
- MTI INDUSTRY Detects Both LP And CO Gas Alerts To Leak With Beeping Without Digital Display Flush Mounting (25-742-BL-TR)
- NUPLA Nonconductive Post Hole Digger, 4 Ft. (6894328)
- A & I PRODUCTS Hitch Pin 1/4" X 2-1/2" (5 pk) 5" x5" x1" (A-HL19)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8005VS)
- TEEJET Extended Range Teejet, PK4 (PK-XR80015VS)
- TEEJET Strainers (8079-PP-50)
- TEEJET 64-oz. Calibration Container (CP24034A-PP)
- TEEJET TeeJet Air Induction Nozzles -- XR Flat Spray Tip (AIXR11004VP)
- TEEJET Seat Gasket, PK12 (PK-CP19438-EPR)
- TEEJET Round Boom Clamp, 1", PK2 (PK-QJ111-1)
- Teejet Sprayer Accessories