Shop All Sprayer Accessories
Teejet
Quick TeeJet Extended Range Cap-Seat Gasket Set
Mfr # 25612 3-NYR
Zoro # G402694170
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.03
- Length 1.3
- Height 1
- Width 1.3
Product Information
- Brand Teejet
- MFR # 25612 3-NYR
- Zoro # G402694170
- UPC # 736354784746
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.03 |
Length | 1.3 |
Height | 1 |
Width | 1.3 |
Description
Designed with grooves that fit locating lugs on the nozzle body. Caps are made of nylon and are available for use with all spray tips. Maximum operating pressure of 300 psi For standard XR, TT and AIXR tips.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Mower deck scraper, 8" handle (W92010)
- WAVIAN Water Container, 5 gal., Green, 18-1/4" H (3214)
- AMES ALUM SCOOP D-HNDLE #12 (2672100)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8008VS)
- TEEJET Diaphragm Pressure Relief/Reg Valve (8460-3/4)
- TEEJET TeeJet AIC Flat Spray Tip (AIC11010-VS)
- TEEJET Teejet Cap, PK4 (PK-CP8027-NYB)
- TEEJET Even Flat Spray Tip, 80 Deg, PK4 (PK-TP80015E)
- TEEJET Water-Sensitive Spray Cards (20301-2N)
- SOLO Sprayer Backpack 4Gal (425-101)
- Teejet Lawn Sprayers & Accessories